Shop All Rubber Grommets
This Product is Discontinued
Rpm Engineering
Rubber Grommet, Style 1, SBR 60, PK25 (Discontinued)
Mfr # SBRAN930-4
Zoro # G403578509
This Product is Discontinued
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 1/2 in
- Outside Dia. (B) 1 in
- Overall Thickness (C) 9/32 in
- Panel Thickness (D) 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpm Engineering
- MFR # SBRAN930-4
- Zoro # G403578509
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 1/2 in |
Outside Dia. (B) | 1 in |
Panel Hole Dia. (E) | 3/4 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 9/32 in |
Panel Thickness (D) | 3/32 in |
Rubber Material | SBR |
AN 931 Number | 930-4 |
Durometer | 60A |
Max. Temp. (F) | 212 Degrees F |
Tensile Strength (PSI) | 900 psi |
Application | General Purpose |
Rubber Color | Black |
Min. Temp. (F) | 50 Degrees F |
Elongation | 260 % |
Standards | ASTM D2000 M6AA607 |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 1/2 in, Outside Dia. (B) 1 in, Overall Thickness (C) 9/32 in, Panel Thickness (D) 3/32 in, Panel Hole Dia. (E) 3/4 in, Rubber Material SBR, AN 931 Number 930-4, Rubber Color Black, Min. Temp. (F) 50 Degrees F, Max. Temp. (F) 212 Degrees F, Durometer 60A, Elongation 260 Percent, Tensile Strength (PSI) 900 psi, Standards ASTM D2000 M6AA607, General Purpose, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.