Shop All Rubber Grommets
Rpm Engineering
Rubber Grommet, Style 1, SBR 60, PK10
Mfr # SBRMS35489-75
Zoro # G703578421
product price: $1.95
/pk 10, $0.20/ea
Sold in multiples of 4 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 5/8 in
- Outside Dia. (B) 1 1/8 in
- Overall Thickness (C) 7/16 in
- Panel Thickness (D) 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpm Engineering
- MFR # SBRMS35489-75
- Zoro # G703578421
- Country of Origin Viet Nam
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 5/8 in |
Outside Dia. (B) | 1 1/8 in |
Panel Hole Dia. (E) | 7/8 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 7/16 in |
Panel Thickness (D) | 3/16 in |
Rubber Material | SBR |
MS 35489 Number | 75 |
AN 931 Number | B10-14 |
Application | General Purpose |
Min. Temp. (F) | 50 Degrees F |
Durometer | 60A |
Standards | ASTM D2000 M6AA607 |
Max. Temp. (F) | 212 Degrees F |
Tensile Strength (PSI) | 900 psi |
Elongation | 260 % |
Rubber Color | Black |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 5/8 in, Outside Dia. (B) 1 1/8 in, Overall Thickness (C) 7/16 in, Panel Thickness (D) 3/16 in, Panel Hole Dia. (E) 7/8 in, Rubber Material SBR, MS 35489 Number 75, AN 931 Number B10-14, Rubber Color Black, Min. Temp. (F) 50 Degrees F, Max. Temp. (F) 212 Degrees F, Durometer 60A, Elongation 260 Percent, Tensile Strength (PSI) 900 psi, Standards ASTM D2000 M6AA607, General Purpose, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Creston 11 3/8 in to 12 5/8 in (288 mm to 320 mm) Brushed Nickel Contemporary Cabinet Pull (BP9253320195)
- REV-A-SHELF Rev-A-Shelf Contemporary Curve Pull Out Organizer for a Blind Corner Cabinet (582-18-RMP)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull (635-128MB)
- ZORO SELECT O-Ring Assortment, Silicone & EPDM, 584Pcs (1RGZ1)
- RPM ENGINEERING Rubber Grommet, Style 1, NBR 50, PK10 (NBRMS35489-35X)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK10 (SBRMS35489-46)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK5 (SBRMS35489-13X)
- RPM ENGINEERING Rubber Grommet, Style 1, NBR 50, PK5 (NBRMS35489-101X)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-34X)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-4X)
- MIDWEST FASTENER 3/16" x 7/16" x 5/16 x 1/16" Black Rubber Grommets 20PK (72608)
- Rpm Engineering Rubber Grommets