Shop All Rubber Grommets
Rpm Engineering
Rubber Grommet, Style 1, NBR 50, PK50
Mfr # NBRMS35489-42X
Zoro # G803578468
product price: $63.85
/pk 50, $1.28/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 7/16 in
- Outside Dia. (B) 15/16 in
- Overall Thickness (C) 3/8 in
- Panel Thickness (D) 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpm Engineering
- MFR # NBRMS35489-42X
- Zoro # G803578468
- Country of Origin Viet Nam
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 7/16 in |
Outside Dia. (B) | 15/16 in |
Panel Hole Dia. (E) | 11/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 3/8 in |
Panel Thickness (D) | 1/8 in |
Rubber Material | Buna-N |
MS 35489 Number | 42 |
Standards | ASTM D2000 M6BG607 |
Max. Temp. (F) | 212 Degrees F |
Durometer | 50A |
Application | General Purpose |
Rubber Color | Black |
Min. Temp. (F) | 50 Degrees F |
Elongation | 280 % |
Tensile Strength (PSI) | 985 psi |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 7/16 in, Outside Dia. (B) 15/16 in, Overall Thickness (C) 3/8 in, Panel Thickness (D) 1/8 in, Panel Hole Dia. (E) 11/16 in, Rubber Material Buna-N, MS 35489 Number 42, Rubber Color Black, Min. Temp. (F) 50 Degrees F, Max. Temp. (F) 212 Degrees F, Durometer 50A +/-5, Elongation 280 Percent, Tensile Strength (PSI) 985 psi, Standards ASTM D2000 M6BG607, General Purpose, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Stainless Steel Padlock Hasp with Inside (W29-5000-4X)
- RENIN 60 in. x 80 1/2 in. Bypass 6-Panel Closet Door (BY0106BWWTE060080)
- TELL Grade 2 Cylindrical Lock, Storeroom, Lever, Satin Chrome, 2-3/8 Inch Backset, SFIC Less Core-Small (L2080-IC-8-26D)
- ABUS Combination Padlock, Side, Silver (12825)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-4X)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-67)
- RPM ENGINEERING Rubber Grommet, Style 1, NBR 50, PK10 (NBRMS35489-6X)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK10 (SBRMS35489-67X)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-11)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK10 (SBRMS35489-46)
- USA INDUSTRIALS Silicone Grommet 1-3/4" Hole ID, 1/16" Edge 1-1/2" ID, PK 2 (BULK-GMT-S50-86)
- Rpm Engineering Rubber Grommets