Shop All Rubber Grommets
Rpm Engineering
Rubber Grommet, Style 1, NBR 50, PK25
Mfr # NBRMS35489-33X
Zoro # G803578437
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 7/8 in
- Outside Dia. (B) 7/16 in
- Overall Thickness (C) 1/4 in
- Panel Thickness (D) 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpm Engineering
- MFR # NBRMS35489-33X
- Zoro # G803578437
- Country of Origin Viet Nam
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 7/8 in |
Outside Dia. (B) | 7/16 in |
Panel Hole Dia. (E) | 5/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 1/4 in |
Panel Thickness (D) | 1/8 in |
Rubber Material | Buna-N |
MS 35489 Number | 33 |
Durometer | 50A |
Application | General Purpose |
Standards | ASTM D2000 M6BG607 |
Rubber Color | Black |
Min. Temp. (F) | 50 Degrees F |
Elongation | 280 % |
Max. Temp. (F) | 212 Degrees F |
Tensile Strength (PSI) | 985 psi |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 3/16 in, Outside Dia. (B) 7/16 in, Overall Thickness (C) 1/4 in, Panel Thickness (D) 1/8 in, Panel Hole Dia. (E) 5/16 in, Rubber Material Buna-N, MS 35489 Number 33, Rubber Color Black, Min. Temp. (F) 50 Degrees F, Max. Temp. (F) 212 Degrees F, Durometer 50A +/-5, Elongation 280 Percent, Tensile Strength (PSI) 985 psi, Standards ASTM D2000 M6BG607, General Purpose, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITY DOOR Electromagnetic Lock, Surface Mount (180AIV)
- NATIONAL HARDWARE 2-1/2 in. L Polished Stainless Steel Barrel Bolt (N348-946)
- OOK Holder Clip Mirror Hd 1/2In (50233)
- PRIME-LINE 2PK WHT Vert Wind Lock (F 2598)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-9)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK10 (SBRMS35489-6X)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-91)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-5)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-22)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-51)
- USA INDUSTRIALS SBR Grommet 1" Hole ID, 1/8" Edge Thickness, 3/8" ID, PK 10 (BULK-GMT-SBR-58)
- Rpm Engineering Rubber Grommets