Shop All Rubber Grommets
Rpm Engineering
Rubber Grommet, Style 1, NBR 50, PK25
Mfr # NBRMS35489-1X
Zoro # G203578402
product price: $28.79
/pk 25, $1.15/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 1/8 in
- Outside Dia. (B) 11/32 in
- Overall Thickness (C) 3/16 in
- Panel Thickness (D) 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpm Engineering
- MFR # NBRMS35489-1X
- Zoro # G203578402
- Country of Origin Viet Nam
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 1/8 in |
Outside Dia. (B) | 11/32 in |
Panel Hole Dia. (E) | 1/4 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 3/16 in |
Panel Thickness (D) | 1/16 in |
Rubber Material | Buna-N |
MS 35489 Number | 1 |
AN 931 Number | 210 |
Max. Temp. (F) | 212 Degrees F |
Durometer | 50A |
Min. Temp. (F) | 50 Degrees F |
Rubber Color | Black |
Tensile Strength (PSI) | 985 psi |
Standards | ASTM D2000 M6BG607 |
Application | General Purpose |
Elongation | 280 % |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 1/8 in, Outside Dia. (B) 11/32 in, Overall Thickness (C) 3/16 in, Panel Thickness (D) 1/16 in, Panel Hole Dia. (E) 1/4 in, Rubber Material Buna-N, MS 35489 Number 1, AN 931 Number 210, Rubber Color Black, Min. Temp. (F) 50 Degrees F, Max. Temp. (F) 212 Degrees F, Durometer 50A +/-5, Elongation 280 Percent, Tensile Strength (PSI) 985 psi, Standards ASTM D2000 M6BG607, General Purpose, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: 5" Deadbolt Specialty Latch (KWS-82730-26D)
- ZORO SELECT Bumper, Rubber, Black, 17/32"H x 17/32"W, PK.10 (116R-034S)
- ADAMS RITE AdamsRite: MS HOOKBOLT 31/32 BS 628 31/32 Inch Backset Flat Faceplate Aluminum (ADR-MS1850S-250-628)
- PATIOPLUS Roller Catch Surface Mounted Satin Nickel (PA571896)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-20)
- RPM ENGINEERING Rubber Grommet, Style 1, NBR 50, PK10 (NBRMS35489-35X)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-72)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-97)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-9)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-4X)
- ZORO SELECT Grommet, Silicone, MS 35489-67X, PK10 (3MRR5)
- Rpm Engineering Rubber Grommets