Shop All Rubber Grommets
This Product is Discontinued
Rpm Engineering
Rubber Grommet, Style 1, NBR 50, PK25 (Discontinued)
Mfr # NBRMS35489-110X
Zoro # G703578377
This Product is Discontinued
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 1 in
- Outside Dia. (B) 1 3/4 in
- Overall Thickness (C) 5/8 in
- Panel Thickness (D) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpm Engineering
- MFR # NBRMS35489-110X
- Zoro # G703578377
- Country of Origin Viet Nam
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 1 in |
Outside Dia. (B) | 1 3/4 in |
Panel Hole Dia. (E) | 1 3/8 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 5/8 in |
Panel Thickness (D) | 1/4 in |
Rubber Material | Buna-N |
MS 35489 Number | 110 |
Tensile Strength (PSI) | 985 psi |
Application | General Purpose |
Durometer | 50A |
Elongation | 280 % |
Rubber Color | Black |
Min. Temp. (F) | 50 Degrees F |
Max. Temp. (F) | 212 Degrees F |
Standards | ASTM D2000 M6BG607 |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 1 in, Outside Dia. (B) 1 3/4 in, Overall Thickness (C) 5/8 in, Panel Thickness (D) 1/4 in, Panel Hole Dia. (E) 1 3/8 in, Rubber Material Buna-N, MS 35489 Number 110, Rubber Color Black, Min. Temp. (F) 50 Degrees F, Max. Temp. (F) 212 Degrees F, Durometer 50A +/-5, Elongation 280 Percent, Tensile Strength (PSI) 985 psi, Standards ASTM D2000 M6BG607, General Purpose, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.