Rpm

Charcoal, 5.5 W x 29 L


product price: $87.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outside Diameter 6
  • Overall Width 29 in
  • Color Charcoal
  • Backing Material and Surface Material Drymate Regular
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Rpm
  • MFR # AAGFRC2918
  • Zoro # G602696585
  • UPC #
    758035146681
  • Country of Origin United States
  • Category Entrance Mats

Dimensions

Outside Diameter 6
Overall Width 29 in

Details

Color Charcoal
Backing Material and Surface Material Drymate Regular

Description

Drymate® material absorbs and contains liquids as it wicks away moisture, keeping the surface of the mat soft and dry. Stops dirt, mud, grass and gravel from being tracked into your work area. Nonslip backing keeps runner in place. Stain resistant and easy to clean. 29"W. Charcoal color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.