Shop All Chemicals Starting with Y
Rpi
YPD Broth, 250g
Mfr # Y20090-250.0
Zoro # G103560477
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 250 g
- Product Type YPD Broth
- Shelf Life 18 mo
- Storage Temp. Room Temperature
- Solubility Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # Y20090-250.0
- Zoro # G103560477
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with Y
Dimensions
Container Size | 250 g |
Details
Product Type | YPD Broth |
Shelf Life | 18 mo |
Storage Temp. | Room Temperature |
Solubility | Water |
Item | YPD Broth |
Form | Powder |
Purity | Greater Than 95% |
Description
YPD Broth, Purity Greater Than 95 Percent, Container Size 250 g, Form Powder, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Particle Counters, c/w VPC300 (VPC-BATT)
- EPPENDORF Pipetter Tips, 50 to 1000uL, PK1000 (022492055)
- AMSCOPE 20X-40X-80X Trinocular Stereo Microscope With Top & Bottom Lights (SW-2T24Z)
- NORM-JECT Plastic Syringe, Luer Slip, 5 mL, PK100 (4050-000VZ)
- RPI Yeast w/o Amino/Ammonium, 1 KG (Y20060-1000.0)
- RPI Yeast Extract, Granulated, 500g (Y20025-500.0)
- SPECTRUM Bffr Sltn, Yellow, pH 7, Ref Std, 500mL, Pls (B1168-500MLPL)
- ZYMO RESEARCH Y-Lysis Buffer, 100 ml (ZY1002-1-100)
- ZYMO RESEARCH Frozen-EZ Yeast Solution 3, 60 ml (ZT2004)
- ZYMO RESEARCH Y-Lysis Buffer , 6 ml (ZY1002-1-6)
- Rpi Chemicals Starting with Y