Shop All Chemicals Starting with Y
Rpi
YPD Broth, 1kg
Mfr # Y20090-1000.0
Zoro # G803561040
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solubility Water
- Product Type YPD Broth
- Shelf Life 18 mo
- Container Size 1 kg
- Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # Y20090-1000.0
- Zoro # G803561040
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with Y
Dimensions
Container Size | 1 kg |
Details
Solubility | Water |
Product Type | YPD Broth |
Shelf Life | 18 mo |
Form | Powder |
Purity | Greater Than 95% |
Item | YPD Broth |
Storage Temp. | Room Temperature |
Description
YPD Broth, Purity Greater Than 95 Percent, Container Size 1 kg, Form Powder, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipet, 6.0mL, 225mm, PK5000 (139030)
- QORPAK Bottle, Wide, 2 Oz, Cylinder, HDPE, PK48 (PLC-03393)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 5.5cm, PK100 (1003-055)
- TRICORBRAUN Cork 30X12 Matte Black Synthetic Bgd Top, 19.6Mm Dia Black Synthetic Shank, T Top Bar Top (138854)
- RPI YPD Broth, 250g (Y20090-250.0)
- RPI Yeast Extract, Granulated, 500g (Y20025-500.0)
- RPI Yeast w/o Amino/Ammonium, 1 KG (Y20060-1000.0)
- ZYMO RESEARCH Frozen-EZ Yeast Solution 3, 60 ml (ZT2004)
- SPECTRUM Bffr Sltn, Yellow, pH 7, Ref Std, 500mL, Pls (B1168-500MLPL)
- ZYMO RESEARCH Y-Lysis Buffer , 6 ml (ZY1002-1-6)
- ZYMO RESEARCH Y-Lysis Buffer, 100 ml (ZY1002-1-100)
- Rpi Chemicals Starting with Y