Shop All Chemicals Starting with Y
Rpi
YPD Broth, 1kg, PK1000
Mfr # Y20091-1000.0
Zoro # G503560275
product price: $304.99
/pk 1000, $0.30/ea
Free Shipping & Returns
$304.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Product Type YPD Broth
- Solubility Water
- Container Size 1 kg
- Storage Temp. Room Temperature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # Y20091-1000.0
- Zoro # G503560275
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with Y
Dimensions
Container Size | 1 kg |
Details
Shelf Life | 18 mo |
Item | YPD Broth |
Product Type | YPD Broth |
Solubility | Water |
Storage Temp. | Room Temperature |
Purity | Greater Than 95% |
Form | Caplet |
Description
YPD Broth, Purity Greater Than 95 Percent, Container Size 1 kg, Form Caplet, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo, Package Quantity 1000
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Flip-Stick Thermometer with Ca (98767-40)
- TCI AMERICAS Salicylamide, 500g (S0006-500G)
- THERMCO Hydrometer Cylinder, 600mL, glass, 375x50mm (UCY600H)
- KRAFT TOOL Stucco Dash Brush, Bassine Bristles (PL114)
- RPI Yeast w/o Amino/Ammonium, 1 KG (Y20060-1000.0)
- RPI Yeast Extract, Granulated, 500g (Y20025-500.0)
- RPI YPD Broth, 250g (Y20090-250.0)
- ZYMO RESEARCH Frozen-EZ Yeast Solution 3, 60 ml (ZT2004)
- SPECTRUM Bffr Sltn, Yellow, pH 7, Ref Std, 500mL, Pls (B1168-500MLPL)
- ZYMO RESEARCH Y-Lysis Buffer, 100 ml (ZY1002-1-100)
- ZYMO RESEARCH Y-Lysis Buffer , 6 ml (ZY1002-1-6)
- Rpi Chemicals Starting with Y