Shop All Chemicals Starting with Y
Rpi
Yeast Nitrogen Base w/ Amino Acids, 500g
Mfr # Y20030-500.0
Zoro # G803560258
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solubility Water
- Container Size 500 g
- Shelf Life 18 mo
- Product Type Yeast Nitrogen Base w/ Amino Acids
- Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # Y20030-500.0
- Zoro # G803560258
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with Y
Dimensions
Container Size | 500 g |
Details
Solubility | Water |
Item | Yeast Nitrogen Base w/ Amino Acids |
Shelf Life | 18 mo |
Product Type | Yeast Nitrogen Base w/ Amino Acids |
Form | Powder |
Storage Temp. | Room Temperature |
Description
Yeast Nitrogen Base w/ Amino Acids, Container Size 500 g, Form Powder, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Bulb, Rubber, 85mL Cap., 137mm H, 2.09" dia. (HS20631B)
- ILC Replacement for Fisher Scientific ARK 35010-01 (ARK 35010-01 FISHER SCIENTIFIC)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack (3YJW8)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6255)
- RPI YPD Broth, 250g (Y20090-250.0)
- RPI Yeast w/o Amino/Ammonium, 1 KG (Y20060-1000.0)
- RPI Yeast Extract, Granulated, 500g (Y20025-500.0)
- SPECTRUM Bffr Sltn, Yellow, pH 7, Ref Std, 500mL, Pls (B1168-500MLPL)
- ZYMO RESEARCH Y-Lysis Buffer, 100 ml (ZY1002-1-100)
- ZYMO RESEARCH Y-Lysis Buffer , 6 ml (ZY1002-1-6)
- ZYMO RESEARCH Frozen-EZ Yeast Solution 3, 60 ml (ZT2004)
- Rpi Chemicals Starting with Y