Shop All Chemicals Starting with Y
Rpi
Yeast Nitrogen Base w/ Amino Acids, 250g
Mfr # Y20040-250.0
Zoro # G703560938
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solubility Water
- Shelf Life 18 mo
- Product Type Yeast Nitrogen Base w/ Amino Acids
- Storage Temp. Room Temperature
- Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # Y20040-250.0
- Zoro # G703560938
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with Y
Dimensions
Container Size | 250 g |
Details
Solubility | Water |
Shelf Life | 18 mo |
Product Type | Yeast Nitrogen Base w/ Amino Acids |
Storage Temp. | Room Temperature |
Item | Yeast Nitrogen Base w/ Amino Acids |
Form | Powder |
Description
Yeast Nitrogen Base w/ Amino Acids, Container Size 250 g, Form Powder, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Rubber Stoppers, 1-Hole, #7 1/2, PK 13 (RST7A-H)
- TRICORBRAUN 12 oz Clear PET Plastic Round Jar- 89-400 Neck Finish (027267)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 32mm, PK100 (1827-032)
- ZORO SELECT Vial with Cap, 32mL, PK10 (VIAL-9C-10)
- RPI Yeast w/o Amino/Ammonium, 1 KG (Y20060-1000.0)
- RPI Yeast Extract, Granulated, 500g (Y20025-500.0)
- RPI YPD Broth, 250g (Y20090-250.0)
- ZYMO RESEARCH Frozen-EZ Yeast Solution 3, 60 ml (ZT2004)
- ZYMO RESEARCH Y-Lysis Buffer, 100 ml (ZY1002-1-100)
- SPECTRUM Bffr Sltn, Yellow, pH 7, Ref Std, 500mL, Pls (B1168-500MLPL)
- ZYMO RESEARCH Y-Lysis Buffer , 6 ml (ZY1002-1-6)
- Rpi Chemicals Starting with Y