Shop All Chemicals Starting with Y
Rpi
Yeast Nitrogen Base w/ Amino Acids, 1kg
Mfr # Y20040-1000.0
Zoro # G003559915
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Form Powder
- Storage Temp. Room Temperature
- Container Size 1 kg
- Product Type Yeast Nitrogen Base w/ Amino Acids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # Y20040-1000.0
- Zoro # G003559915
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with Y
Dimensions
Container Size | 1 kg |
Details
Shelf Life | 18 mo |
Form | Powder |
Storage Temp. | Room Temperature |
Product Type | Yeast Nitrogen Base w/ Amino Acids |
Item | Yeast Nitrogen Base w/ Amino Acids |
Solubility | Water |
Description
Yeast Nitrogen Base w/ Amino Acids, Container Size 1 kg, Form Powder, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Buffer Solution, pH 4.01, 1 gal. (05942-24)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- LOVIBOND Ammonia # 1 Tablets (512580BT)
- ADVANTECH MANUFACTURING Sieve, #325, B/S, 8 In, Full Ht (325BS8F)
- RPI Yeast w/o Amino/Ammonium, 1 KG (Y20060-1000.0)
- RPI YPD Broth, 250g (Y20090-250.0)
- RPI Yeast Extract, Granulated, 500g (Y20025-500.0)
- ZYMO RESEARCH Y-Lysis Buffer, 100 ml (ZY1002-1-100)
- ZYMO RESEARCH Y-Lysis Buffer , 6 ml (ZY1002-1-6)
- ZYMO RESEARCH Frozen-EZ Yeast Solution 3, 60 ml (ZT2004)
- SPECTRUM Bffr Sltn, Yellow, pH 7, Ref Std, 500mL, Pls (B1168-500MLPL)
- Rpi Chemicals Starting with Y