Shop All Chemicals Starting with Y
Rpi
Yeast Extract, Granulated, 5kg
Mfr # Y20025-5000.0
Zoro # G803560326
Free Shipping & Returns
$758.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Product Type Yeast Extract
- Purity Greater Than 95%
- Storage Temp. Room Temperature
- Container Size 5 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # Y20025-5000.0
- Zoro # G803560326
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with Y
Dimensions
Container Size | 5 kg |
Details
Shelf Life | 18 mo |
Product Type | Yeast Extract |
Purity | Greater Than 95% |
Storage Temp. | Room Temperature |
Item | Yeast Extract |
Form | Granular |
Solubility | Water |
Description
Yeast Extract, Purity Greater Than 95 Percent, Container Size 5 kg, Form Granular, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Broken Glass Disposal Box, Floor Model, 12"W x 12"D x 27"H, Green, 6/PK (F24653-0001)
- RPI Nystatin, 10g (N82020-10.0)
- REICHERT Digital Refractometer, Accuracy 0.5 Deg. (13940014)
- AMS Liner, Dia 3 In, Length 6 In, SS (405.21)
- RPI YPD Broth, 250g (Y20090-250.0)
- RPI Yeast Extract, Granulated, 500g (Y20025-500.0)
- RPI Yeast w/o Amino/Ammonium, 1 KG (Y20060-1000.0)
- ZYMO RESEARCH Y-Lysis Buffer , 6 ml (ZY1002-1-6)
- SPECTRUM Bffr Sltn, Yellow, pH 7, Ref Std, 500mL, Pls (B1168-500MLPL)
- ZYMO RESEARCH Frozen-EZ Yeast Solution 3, 60 ml (ZT2004)
- ZYMO RESEARCH Y-Lysis Buffer, 100 ml (ZY1002-1-100)
- Rpi Chemicals Starting with Y