Shop All Chemicals Starting with X
Rpi
Xylene, 4 per Case
Mfr # 111056-CS
Zoro # G103561009
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Form Liquid
- Product Type Xylene
- Container Size 4 per Case
- Storage Temp. Room Temperature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # 111056-CS
- Zoro # G103561009
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with X
Dimensions
Container Size | 4 per Case |
Details
Shelf Life | 18 mo |
Form | Liquid |
Product Type | Xylene |
Item | Xylene |
Storage Temp. | Room Temperature |
Description
Xylene, Form Liquid, Container Size 4 per Case, Shelf Life 18 mo, Storage Temp. Room Temperature
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Media/Storage Bottle, 20000 mL (BM20000)
- ADVANTECH Sieve, 1.00", B/S, 12 In, Inter Ht (1.00"BS12I)
- BARNSTEAD Thermo Scientific Half Size Ultrapure Ca (D50213)
- AQUAPHOENIX SCIENTIFIC Alkalinity TK, Oh 10 Or 50 ppm/25 mL (TK1026-Z)
- RPI Xylene, 4L (111056)
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- RPI Xylene, Reagent Grade, 1 CS (400460-CS)
- RPI X-Glucosides, 1g (B40020-1.0)
- RPI Xylene, Reagent Grade, 4 L (400460)
- RPI X-GAL, 50 G (B71800-50.0)
- Rpi Chemicals Starting with X