Shop All Lab Equipment Parts
Rpi
X-Ray Film, Half Speed, 100/pk, 100PK
Mfr # 248318
Zoro # G805299804
product price: $153.99
/pk 100, $1.54/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.25 in
- Width 8.75 in
- Height 10.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # 248318
- Zoro # G805299804
- Country of Origin Belgium
- Category Lab Equipment Parts
Dimensions
Length | 1.25 in |
Width | 8.75 in |
Height | 10.63 in |
Description
For Autoradiography and Chemiluminescence.Store at temperatures between 50° and 70°F.
Shipping Weight: 4.56 lbs
Shipping Dimensions: 8.75 x 10.63 x 1.25
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 4.56 lbs
Shipping Dimensions: 8.75 x 10.63 x 1.25
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Quantitative Fltr Paper, 15.0cm, PK100 (1443-150)
- SPECTRUM Nitromethane, Reagent, ACS, 4L (N1095-4LTGL55)
- HEATHROW SCIENTIFIC Floatng Mcrtube, Rnd Rack, 20 Tube, Wht, PK4 (HS2134A)
- ELKAY Assembly - Bubbler Round Top (56073C)
- RPI Teflon Cloth for 8" Sealer (248103)
- UNITED SCIENTIFIC Hand Protector, Silicone Rubber (HNDPTC)
- HEATHROW SCIENTIFIC Cardboard Tube Storage Box Partiti, PK10 (HS2860T)
- DIGI-SENSE Traceable Digital Thermohygrometer with (37803-83)
- MIND SPARKS Timer, Mouse-shaped, 60 Minutes Max, 3" H, White/Black (PACAC9402)
- HANNA INSTRUMENTS Combo pH/Conductivity/TDS/Temperature Meter (HI98130)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365 NM (950006-02)
- Rpi Lab Equipment Parts