Shop All Lab Equipment Parts
Rpi
X-Ray Film, 8x10, 100/pk, 100PK
Mfr # 248300
Zoro # G305299786
product price: $162.99
/pk 100, $1.63/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.75 in
- Height 5.5 in
- Length 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # 248300
- Zoro # G305299786
- Country of Origin Belgium
- Category Lab Equipment Parts
Dimensions
Width | 8.75 in |
Height | 5.5 in |
Length | 1.25 in |
Description
RPI X-ray film has an emulsion coating on both sides of a blue tinted base. We evaluated this film in our laboratories for both autoradiography and chemiluminescence applications. Film produces high quality images with less background fog. Compatible with all intensifying screens.Uses standard developing chemistries and can be processed manually or in an automatic processor.
Superior quality, highly sensitive Blue base dual side film For Autoradiography and Chemiluminescence Non-Interleaved Recommended Storage Conditions: 30%-50%Shipping Weight: 3.2501 lbs
Shipping Dimensions: 8.75 x 5.50 x 1.25
Research or further manufacturing use only, not for food or drug use.
Superior quality, highly sensitive Blue base dual side film For Autoradiography and Chemiluminescence Non-Interleaved Recommended Storage Conditions: 30%-50%Shipping Weight: 3.2501 lbs
Shipping Dimensions: 8.75 x 5.50 x 1.25
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Temp Data Logger w/TraceableGO Wireless (18004-12)
- DIGI-SENSE Traceable Folding Stem Thermom w/Calibra (98768-61)
- QORPAK Jar, 32 oz., Glass, Wide Mouth, PK12 (GLC-01721)
- FORTUNA Glass Syringe, Metal Luer Lock, 50 mL (7.140-45)
- RPI Teflon Cloth for 8" Sealer (248103)
- D-LINE CBL ORGNZ BX BLK 12.75""L (US/COBSMLB)
- WELLER Magnifying Glass Soldering Project Holder with Magnifier 1 pc (WLACCHHB-02)
- MARSHALL STAMPING ExtendOColumn Series Round Column, 8 ft to 8 ft 4 in (AC380/3804)
- SYNTHWARE HICKMAN STILL HEAD, 14/10. (H101410)
- OHAUS Interface Kit, RS232-USB (OH-30304101)
- DIGI-SENSE Traceable Big-Digit Stopwatch with Calib (94460-28)
- Rpi Lab Equipment Parts