Shop All Lab Equipment Parts
Rpi
X-Ray Film, 5x7, 100/pk, 100PK
Mfr # 248304
Zoro # G305299861
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25 in
- Width 5 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # 248304
- Zoro # G305299861
- Country of Origin Belgium
- Category Lab Equipment Parts
Dimensions
Length | 1.25 in |
Width | 5 in |
Height | 7 in |
Description
RPI X-ray film has an emulsion coating on both sides of a blue tinted base. We evaluated this film in our laboratories for both autoradiography and chemiluminescence applications. Film produces high quality images with less background fog. Compatible with all intensifying screens.Uses standard developing chemistries and can be processed manually or in an automatic processor.
Superior quality, highly sensitive Blue base dual side film For Autoradiography and Chemiluminescence Non-Interleaved Recommended Storage Conditions: 30%-50%Shipping Weight: 1.5 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.25
Research or further manufacturing use only, not for food or drug use.
Superior quality, highly sensitive Blue base dual side film For Autoradiography and Chemiluminescence Non-Interleaved Recommended Storage Conditions: 30%-50%Shipping Weight: 1.5 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.25
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDECOTTS Test Sieve, 500 Microns, 3 In Dia, 35MeshSz (003SAW.500)
- ZORO SELECT Vial Screw Cap Glass 11ml Clear, PK144 (3LEH4)
- CAMCO LEVELING BLOCK CAPS, PK 4 (44500)
- HYDRION pH Paper Refill, Mikro, pH 0-13, PK5 (3015 10/CS)
- RPI Teflon Cloth for 8" Sealer (248103)
- KEEN Ultrasonic Cleaner 30H (KE1233732)
- TOSHIBA Rtd Input Module (RT918)
- DIGI-SENSE Traceable Digital Programmable Plug-In T (08645-15)
- DIGI-SENSE Panel-Mount Standard Connector, Type-K, (18527-25)
- A2Z SCILAB 24 Pcs Stainless Steel Lab Dissection Tools Set Multi Titanium Color with Carrying Case (A2Z-ZR-KIT-192)
- HEATHROW SCIENTIFIC Slide Box Inventory Card, 25 Place, PK10 (120740)
- Rpi Lab Equipment Parts