Shop All Chemicals Starting with X
Rpi
X-GlcA Cyclohexylammonium Salt, 100mg
Mfr # B72200-0.1
Zoro # G103560408
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type X-GlcA Cyclohexylammonium Salt
- Solubility DMF and DMSO
- Purity Greater Than 95%
- Container Size 100 mg
- CAS Number 18656-96-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # B72200-0.1
- Zoro # G103560408
- UPC # N
- Country of Origin Italy
- Category Chemicals Starting with X
Dimensions
Container Size | 100 mg |
Details
Product Type | X-GlcA Cyclohexylammonium Salt |
Solubility | DMF and DMSO |
Item | X-GlcA Cyclohexylammonium Salt |
Purity | Greater Than 95% |
CAS Number | 18656-96-7 |
Shelf Life | 18 mo |
Form | Powder |
Molecular Weight | 521.8 |
Storage Temp. | 2 Degrees to 8 Degrees C |
Chemical Formula | C20H26BrCIN2O7 |
Description
X-GlcA Cyclohexylammonium Salt, CAS Number 18656-96-7, Purity Greater Than 95 Percent, Container Size 100 mg, Form Powder, Molecular Weight 521.8, Solubility DMF and DMSO, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C20H26BrCIN2O7, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vial with Cap, 25mL, PK10 (VIAL-7C-10)
- STERLITECH Nylon Membrane Filters, 0.2 Micron, 25mm, PK100 (NY0225100)
- ZYMO RESEARCH DNA Clean & Concentrator-100, 25 Preps (ZD4029)
- AK Organizer, Benchtop, 17Compmnt, 12x24x7.5In (50124)
- RPI Xylene, Reagent Grade, 1 CS (400460-CS)
- RPI Xylene, 4L (111056)
- RPI Xylene, Reagent Grade, 4 L (400460)
- RPI X-GAL, 50 G (B71800-50.0)
- RPI X-Glucosides, 1g (B40020-1.0)
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- Rpi Chemicals Starting with X