Shop All Chemicals Starting with X
Rpi
X-GAL, 50 G
Mfr # B71800-50.0
Zoro # G104972194
product price: $3,763.99
/ea
Free Shipping & Returns
$3,763.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # B71800-50.0
- Zoro # G104972194
- Country of Origin Italy
- Category Chemicals Starting with X
Description
Chromogenic substrate of Î2-Galactosidase used in combination with IPTG for detection of Î2-Galactosidase activity in bacterial colonies. X-GAL is cleaved at the B1-4 bond between galactose and the 5-Bromo-4-chloro-3-indolyl portion of X-GAL by Î2-Galactosidase via hydrolysis. The cleavage of X-GAL results in the production of a water insoluble blue dichloro-dibromo-indigo precipitate. In cloning strategies with vectors such as Lambda-11, M13mp18 and 19, pUC18 and 19, pUR222 the E. coli lacZ gene is transformed to lac+ cells. After transformation the cells show Î2-Galactosidase activity in the presence of media containing X-GAL and IPTG. The insertion of a DNA fragment into the cloning sites of the lacZ gene results in the disruption of Î2-Galactosidase activity leading to the appearance of white colonies. Non-recombinant cells produce a blue indigo dye.Water Content: 0.05% (K. Fisher)Protect from light and moisture
Common Name: 5-Bromo-4-chloro-3-indolyl-Î2-D-galactoside
CAS Number: 7240-90-6
Molecular Weight: 408.6
Chemical Formula: C14H15BrCINO6
Solubility: DMSO and DMF
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White Powder
Identity: Conforms to structure
Purity (HPLC): 98.0 %
Solubility (2%, DMF): Clear and Colorless Solution
Specific Rotation: -63.0 - -60.0
Water Content (K.F): 0.5 %
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 0.22 lbs
Shipping Dimensions: 2.50 x 4.75 x 2.50
Research or further manufacturing use only, not for food or drug use.
Common Name: 5-Bromo-4-chloro-3-indolyl-Î2-D-galactoside
CAS Number: 7240-90-6
Molecular Weight: 408.6
Chemical Formula: C14H15BrCINO6
Solubility: DMSO and DMF
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White Powder
Identity: Conforms to structure
Purity (HPLC): 98.0 %
Solubility (2%, DMF): Clear and Colorless Solution
Specific Rotation: -63.0 - -60.0
Water Content (K.F): 0.5 %
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 0.22 lbs
Shipping Dimensions: 2.50 x 4.75 x 2.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Total Chlorine Reagent Set CL17 Analyzer (540210)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (PH-ABT-HC-UCBI-0404)
- AIR SCIENCE Spill Tray For Ductless Fume Hood 36" W (TRAY-P5-36)
- DYNALON Dispensing Bottle w/Flip Top, 60ML PK10 (3UCJ8)
- RPI X-Glucosides, 1g (B40020-1.0)
- RPI Xylene, Reagent Grade, 1 CS (400460-CS)
- RPI Xylene, Reagent Grade, 4 L (400460)
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- RPI Xylene, 4L (111056)
- Rpi Chemicals Starting with X