Shop All Chemicals Starting with W
Rpi
Water, Molecular Biology Grade, DNase and RNase Free, 5L
Mfr # 248795
Zoro # G804968114
product price: $95.59
/ea
Free Shipping & Returns
$95.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # 248795
- Zoro # G804968114
- Country of Origin United States
- Category Chemicals Starting with W
Description
Certified RNase and DNase free for use in molecular biology applications. Ideal for making reagents, rinsing glass and plastic ware, enzymatic reactions and more. Toxic agents such as DEPC are not used in purification procedures. Endotoxin Free RNase Free DNase Free*Tested to < 0.001 EU/ML
CAS Number: 7732-18-5
Molecular Weight: 18.0
Chemical Formula: H2O
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear and Colorless Solution
Bioburden: No Growth
DNase: No Visible Degradation
Protease: No Visible Degradation
RNase: No Visible Degradation
Shipping Weight: 11.44 lbs
Shipping Dimensions: 7.50 x 7.50 x 7.50
Research or further manufacturing use only, not for food or drug use.
CAS Number: 7732-18-5
Molecular Weight: 18.0
Chemical Formula: H2O
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear and Colorless Solution
Bioburden: No Growth
DNase: No Visible Degradation
Protease: No Visible Degradation
RNase: No Visible Degradation
Shipping Weight: 11.44 lbs
Shipping Dimensions: 7.50 x 7.50 x 7.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Double Convex Lens, Glass, Unmounted, 38 (LCV312)
- UNITED SCIENTIFIC Neoprene Stoppers, Solid, #5 1/2, PK 21 (NST5A-S)
- LAB SAFETY SUPPLY Carboy, 5.28 gal., PP (49H016)
- TRICORBRAUN 70-400 White P/P Continuous Thread Closure, F217 Land Stacking Feature, Ribbed Skirt, Mat (009252)
- RPI Water, HPLC Grade, 4 L (248797)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 10L (248796)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 500 ml (248700-500.0)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 1 gal (248700)
- LABCHEM Water, deionized (ASTM Type II), 20 L (LC267505)
- LABCHEM CHEMICAL DEIONIZED H2O ACS 1 LITER (LC267502)
- LABCHEM Water, deionized (ASTM Type II), 4L (LC267504)
- Rpi Chemicals Starting with W