Shop All Chemicals Starting with U
Rpi
UREA (Carbamide), 500g
Mfr # U20225-500.0
Zoro # G103560835
product price: $40.65
/ea
$40.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Purity Greater Than 99%
- Container Size 500 g
- Product Type UREA (Carbamide)
- Shelf Life 18 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # U20225-500.0
- Zoro # G103560835
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with U
Dimensions
Container Size | 500 g |
Details
Purity | Greater Than 99% |
Item | UREA (Carbamide) |
Product Type | UREA (Carbamide) |
Shelf Life | 18 mo |
Description
UREA (Carbamide), Purity Greater Than 99 Percent, Container Size 500 g, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON PH Electrodes, Glass Spear Tip (WD-35804-06)
- COVENTRY Swab, 5 3/4 in L, 5 7/8 in Hand L, PK500 (49250ESD)
- LAB SAFETY SUPPLY Beaker with Handle, 250mL, PK6 (23X902)
- VELAB Large Capacity Precision Balance w/ internal rechargeable batteries 15000g/0.1g (VE-15001H)
- RPI UREA, ACS Grade, 3Kg (U20225-3000.0)
- RPI Uracil, 1kg (U32000-1000.0)
- SPECTRUM Urea, Ultrapure, 25g (U1016-25GM)
- Rpi Chemicals Starting with U