Shop All Chemicals Starting with U
Rpi
UREA, ACS Grade, 3Kg
Mfr # U20225-3000.0
Zoro # G803561019
Free Shipping & Returns
$97.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Product Type UREA, ACS Grade
- Purity Greater Than 99%
- Container Size 3 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # U20225-3000.0
- Zoro # G803561019
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with U
Dimensions
Container Size | 3 kg |
Details
Shelf Life | 18 mo |
Product Type | UREA, ACS Grade |
Purity | Greater Than 99% |
Item | UREA, ACS Grade |
Description
UREA, ACS Grade, Purity Greater Than 99 Percent, Container Size 3 kg, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 2 oz, PK24 (GLC-01624)
- WHEATON Glass Bottle, 4 oz, PK24 (W216929)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4.2 cu. ft., 5A (ABT-HC-UCBI-0420-LH)
- QORPAK Vial, 1 dram, PK144 (GLC-00982)
- RPI UREA (Carbamide), 500g (U20225-500.0)
- RPI Uracil, 1kg (U32000-1000.0)
- SPECTRUM Urea, Ultrapure, 25g (U1016-25GM)
- Rpi Chemicals Starting with U