Shop All Chemicals Starting with U
Rpi
Urea, ACS, 25 KG
Mfr # U20225-25000.0
Zoro # G004972362
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # U20225-25000.0
- Zoro # G004972362
- Country of Origin India
- Category Chemicals Starting with U
Description
Common Name: Carbamide
CAS Number: 57-13-6
Molecular Weight: 60.1
Chemical Formula: CH4N2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder or Pellets
Assay (Titration, dried basis): 99.0 - 100.5 %
Chlorides: 5 ppm
Heavy Metals (as Pb): 0.001 %
Insoluble Matter: 0.01 %
Melting Point: 132 - 135 oC
Residue on Ignition: 0.01 %
Sulfate (SO4): Conforms
BSE/TSE Free: BSE/TSE Free
Grade: ACS
Shipping Weight: 56.3301 lbs
Shipping Dimensions: 13.50 x 15.50 x 13.50
Research or further manufacturing use only, not for food or drug use.
CAS Number: 57-13-6
Molecular Weight: 60.1
Chemical Formula: CH4N2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder or Pellets
Assay (Titration, dried basis): 99.0 - 100.5 %
Chlorides: 5 ppm
Heavy Metals (as Pb): 0.001 %
Insoluble Matter: 0.01 %
Melting Point: 132 - 135 oC
Residue on Ignition: 0.01 %
Sulfate (SO4): Conforms
BSE/TSE Free: BSE/TSE Free
Grade: ACS
Shipping Weight: 56.3301 lbs
Shipping Dimensions: 13.50 x 15.50 x 13.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Sonifier Stand, 229 x 1400mm (101-063-1108)
- CELLTREAT CF Cryogenic Vial, External Thread, Self-Standing, Sterile, 1.8mL (229925)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2601)
- AK Blood Unit Organizer, 7 Slots, 5x5x18.5In (50567)
- RPI Uracil, 1kg (U32000-1000.0)
- RPI UREA (Carbamide), 500g (U20225-500.0)
- RPI UREA, ACS Grade, 3Kg (U20225-3000.0)
- SPECTRUM Urea, Ultrapure, 25g (U1016-25GM)
- Rpi Chemicals Starting with U