Shop All Microbiology Media
Rpi
Urea, 2.5 KG
Mfr # U20200-2500.0
Zoro # G304663847
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.25 in
- Width 8.13 in
- Length 8.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # U20200-2500.0
- Zoro # G304663847
- Country of Origin India
- Category Microbiology Media
Dimensions
Height | 7.25 in |
Width | 8.13 in |
Length | 8.13 in |
Description
CAS Number: 57-13-6
Molecular Weight: 60.06
Chemical Formula: CH4N2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Assay: 99.0 - 100.5 %
Identification (A, B): Pass Test
Apperance of 20% Solution: Pass Test
Melting Point: 132.5 to 134.5 oC
Moisture (LOD): 1.0 %
Alcohol- Insoluble Matter: 0.04 %
Residue on Ignition: 0.1 %
Chloride: 5 ppm
Sulfate: 0.001 %
Alkalinity: To pass test
Ammonium: 0.05 %
Urea Related Compound A: 0.1 %
Individual Unspecified Impurities: 0.1 %
Total impurities: 2.0 %
Heavy Metals: 0.001 %
Iron: 0.001 %
Residual Solvents USP 467: Meets requirements
BSE/TSE Free: BSE/TSE Free
Grade: USP
Country of Origin: Report
Shipping Weight: 6.1899 lbs
Shipping Dimensions: 8.13 x 7.25 x 8.13
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 60.06
Chemical Formula: CH4N2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Assay: 99.0 - 100.5 %
Identification (A, B): Pass Test
Apperance of 20% Solution: Pass Test
Melting Point: 132.5 to 134.5 oC
Moisture (LOD): 1.0 %
Alcohol- Insoluble Matter: 0.04 %
Residue on Ignition: 0.1 %
Chloride: 5 ppm
Sulfate: 0.001 %
Alkalinity: To pass test
Ammonium: 0.05 %
Urea Related Compound A: 0.1 %
Individual Unspecified Impurities: 0.1 %
Total impurities: 2.0 %
Heavy Metals: 0.001 %
Iron: 0.001 %
Residual Solvents USP 467: Meets requirements
BSE/TSE Free: BSE/TSE Free
Grade: USP
Country of Origin: Report
Shipping Weight: 6.1899 lbs
Shipping Dimensions: 8.13 x 7.25 x 8.13
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE LED, Wet Location/NEMA, 4X, Exit Sign, Red (EVE4XRW)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 32 oz., 4 Pack (24J917)
- ZORO SELECT Tongs, Stainless Steel, 9 In. Long (H-23360)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2601)
- RPI Agar, High Gel Strength, Powder, 100 G (A20020-100.0)
- RPI Agar, Bacteriological Grade, 100 G (A20030-100.0)
- RPI Agar, Triple Sugar Iron, TSI, 500 G (T32150-500.0)
- RPI YPD Broth, 500 G (Y20090-500.0)
- RPI Lennox LB Broth, Granulated, 2 KG (L24066-2000.0)
- RPI Agar, Bacteriological Grade, 1 KG (A20030-1000.0)
- LOVIBOND Dipslide, Sulphate Reducing Bacteria, PK10 (56B010810)
- Rpi Microbiology Media