Shop All Chemicals Starting with U
Rpi
Urea, 12 KG
Mfr # U20200-12000.0
Zoro # G404972351
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # U20200-12000.0
- Zoro # G404972351
- Country of Origin India
- Category Chemicals Starting with U
Description
CAS Number: 57-13-6
Molecular Weight: 60.06
Chemical Formula: CH4N2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Assay: 99.0 - 100.5 %
Identification (A, B): Pass Test
Apperance of 20% Solution: Pass Test
Melting Point: 132.5 to 134.5 oC
Moisture (LOD): 1.0 %
Alcohol- Insoluble Matter: 0.04 %
Residue on Ignition: 0.1 %
Chloride: 5 ppm
Sulfate: 0.001 %
Alkalinity: To pass test
Ammonium: 0.05 %
Urea Related Compound A: 0.1 %
Individual Unspecified Impurities: 0.1 %
Total impurities: 2.0 %
Heavy Metals: 0.001 %
Iron: 0.001 %
Residual Solvents USP 467: Meets requirements
BSE/TSE Free: BSE/TSE Free
Grade: USP
Country of Origin: Report
Shipping Weight: 28 lbs
Shipping Dimensions: 13.50 x 19.00 x 16.50
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 60.06
Chemical Formula: CH4N2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Assay: 99.0 - 100.5 %
Identification (A, B): Pass Test
Apperance of 20% Solution: Pass Test
Melting Point: 132.5 to 134.5 oC
Moisture (LOD): 1.0 %
Alcohol- Insoluble Matter: 0.04 %
Residue on Ignition: 0.1 %
Chloride: 5 ppm
Sulfate: 0.001 %
Alkalinity: To pass test
Ammonium: 0.05 %
Urea Related Compound A: 0.1 %
Individual Unspecified Impurities: 0.1 %
Total impurities: 2.0 %
Heavy Metals: 0.001 %
Iron: 0.001 %
Residual Solvents USP 467: Meets requirements
BSE/TSE Free: BSE/TSE Free
Grade: USP
Country of Origin: Report
Shipping Weight: 28 lbs
Shipping Dimensions: 13.50 x 19.00 x 16.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON LABORATORY TRAY 3X20X15 POLYPROPYLENE (107314)
- EXTECH Coolant/Battery Acid Refractometer (RF40)
- OHAUS Ohaus® Compass„¢ CX2200 Portable Balance, 2200 g x 1 g (30428202)
- ZORO SELECT Jug, 128 oz, 38-400, PK4 (PLA-03230)
- RPI UREA, ACS Grade, 3Kg (U20225-3000.0)
- RPI UREA (Carbamide), 500g (U20225-500.0)
- RPI Uracil, 1kg (U32000-1000.0)
- SPECTRUM Urea, Ultrapure, 25g (U1016-25GM)
- Rpi Chemicals Starting with U