Shop All Reagents and Refills
Rpi
Uracil, 5 G
Mfr # U32000-5.0
Zoro # G904966096
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # U32000-5.0
- Zoro # G904966096
- Country of Origin China
- Category Reagents and Refills
Description
CAS Number: 66-22-8
Molecular Weight: 112.09
Chemical Formula: C4H4N2O2
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Off White (Buff) Colored Powder
Em (258 nm, Phosphate Buffer, pH 7.0): 7850
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 112.09
Chemical Formula: C4H4N2O2
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Off White (Buff) Colored Powder
Em (258 nm, Phosphate Buffer, pH 7.0): 7850
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE WF10X Microscope Eyepiece with Reticle (23mm) (EP10X23R)
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 100mL, PK12 (5YHA2)
- ZORO SELECT Carboy, 5 gal, Includes Spigot (F11846-0050)
- SPECTRUM Spectra/Por 4: 25 mm flat width, 2.0mL/ (132700)
- RPI Glycerol, ACS, 1 L (G22025-1.0)
- RPI Magnesium Sulfate Heptahydrate, 500 G (M65240-500.0)
- RPI Potassium Carbonate, ACS, 1 KG (P41500-1000.0)
- RPI D-(+)-Trehalose Dihydrate, 250 G (T82000-250.0)
- RPI Albumin, Bovine Fraction V, 5 G (A30075-5.0)
- RPI Thimerosal, 100 G (T21040-100.0)
- ZYMO RESEARCH ZymoPURE Plasmid Miniprep Kit, 50 Preps (ZD4209)
- Rpi Reagents and Refills