Shop All Chemicals Starting with U
Rpi
Uracil, 250g
Mfr # U32000-250.0
Zoro # G003560096
Free Shipping & Returns
$145.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Material Plastic
- Product Type Uracil
- Storage Temp. Room Temperature
- Shelf Life 18 mo
- Solubility Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # U32000-250.0
- Zoro # G003560096
- UPC # N
- Country of Origin China
- Category Chemicals Starting with U
Dimensions
Container Size | 250 g |
Details
Container Material | Plastic |
Product Type | Uracil |
Storage Temp. | Room Temperature |
Shelf Life | 18 mo |
Solubility | Water |
Form | Powder |
Item | Uracil |
Description
Uracil, Container Size 250 g, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Glass Jar, 4 oz, PK24 (W216904)
- TRI-POUR Beaker Cap for 3UEK6, PK250 (PL5930-1K0)
- DYNALON Stir Bar, Disposable, PTFE, PK10 (303664)
- VEE GEE Analog Refractometer Coolant Freezing Point F 1.0 (43064)
- RPI Uracil, 1kg (U32000-1000.0)
- RPI UREA (Carbamide), 500g (U20225-500.0)
- RPI UREA, ACS Grade, 3Kg (U20225-3000.0)
- SPECTRUM Urea, Ultrapure, 25g (U1016-25GM)
- Rpi Chemicals Starting with U