Shop All Chemicals Starting with U
Rpi
Uracil, 1kg
Mfr # U32000-1000.0
Zoro # G103560101
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 kg
- Storage Temp. Room Temperature
- Shelf Life 18 mo
- Form Powder
- Product Type Uracil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # U32000-1000.0
- Zoro # G103560101
- UPC # N
- Country of Origin China
- Category Chemicals Starting with U
Dimensions
Container Size | 1 kg |
Details
Storage Temp. | Room Temperature |
Shelf Life | 18 mo |
Form | Powder |
Product Type | Uracil |
Container Material | Plastic |
Item | Uracil |
Solubility | Water |
Description
Uracil, Container Size 1 kg, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Tripod Stand, Cast Iron, 6" Ring, 9" Hei (TRS6X9)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 10" L x 10" W Plate (H3710-S)
- QORPAK Plastic Bottle, 32 oz, Natural, PK12 (PLC-03437)
- LAB SAFETY SUPPLY Rectangular Carboy, Stopcock, 5.28 gal. (49H048)
- RPI UREA (Carbamide), 500g (U20225-500.0)
- RPI UREA, ACS Grade, 3Kg (U20225-3000.0)
- SPECTRUM Urea, Ultrapure, 25g (U1016-25GM)
- Rpi Chemicals Starting with U