Shop All Chemicals Starting with T
Rpi
Trypsin, 1g
Mfr # T70010-1.0
Zoro # G303560864
product price: $55.19
/ea
$55.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Product Type Trypsin
- Form Powder
- Storage Temp. -20 Degrees C
- Container Size 1 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # T70010-1.0
- Zoro # G303560864
- UPC # N
- Country of Origin China
- Category Chemicals Starting with T
Dimensions
Container Size | 1 g |
Details
Shelf Life | 18 mo |
Product Type | Trypsin |
Form | Powder |
Storage Temp. | -20 Degrees C |
Item | Trypsin |
Container Material | Plastic |
Solubility | Water |
Description
Trypsin, Container Size 1 g, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. -20 Degrees C, Shelf Life 18 mo
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 5" Screen with Built-In Camera for Microscopes (HDC105-23)
- ZORO SELECT Extra-Long Crucible Tongs, SS, 22" L (787-106)
- WHEATON Silicone Tubing, 3mm x 36 (851419)
- PLEWS-EDELMANN 5-3/4" Diameter 17-1/2" Len Transmission Funnel (75-006)
- RPI TRIS Hydrochloride , 250g (T60050-250.0)
- RPI Tween 80, 1 L (P20390-1.0)
- RPI Trypan Blue, 5 G (T89100-5.0)
- RPI Trimethoprim, 25g (T59000-25.0)
- RPI Triton X-100, Reagent Grade, 1 Gal (400001)
- RPI Triton X-100, 1L (111036-1L)
- RPI TRIS-Acetate-EDTA (TAE) 10x Solution, 4L (T60010-4000.0)
- Rpi Chemicals Starting with T