Shop All Chemicals Starting with T
Rpi
Trypan Blue, 5 G
Mfr # T89100-5.0
Zoro # G604972298
product price: $17.95
/ea
$17.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # T89100-5.0
- Zoro # G604972298
- Country of Origin India
- Category Chemicals Starting with T
Description
Trypan Blue
CAS Number: 72-57-1
Molecular Weight: 960.82
Chemical Formula: C34H24N6Na4O14S4
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Black Powder
Dye Content: 70 %
Loss on Drying (110 oC): 10.0 %
Solubility: Blue solution (0.1% in water)
Shipping Weight: 0.06 lbs
Shipping Dimensions: 4.63 x 3.38 x 3.38
Research or further manufacturing use only, not for food or drug use.
CAS Number: 72-57-1
Molecular Weight: 960.82
Chemical Formula: C34H24N6Na4O14S4
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Black Powder
Dye Content: 70 %
Loss on Drying (110 oC): 10.0 %
Solubility: Blue solution (0.1% in water)
Shipping Weight: 0.06 lbs
Shipping Dimensions: 4.63 x 3.38 x 3.38
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Staining Dish w/Cover, Cap. 50 Slides, PK3 (900403)
- ZORO SELECT Embedding Cassette, 1.63 In, PK500 (21RK79)
- OHAUS Ohaus Angle Rotor, 6 x 50 mL RB (30130878)
- ZORO SELECT Funnel, Buchner, 1150mL, Porcelain (CG-1888-07)
- RPI Thymidine, 25g (T18050-25.0)
- RPI TRIS Base Ultra pure , 5kg (T60040-5000.0)
- RPI TRIS-Acetate-EDTA (TAE) 10x Solution, 4L (T60010-4000.0)
- RPI Tryptone, Powder, 500g (T60060-500.0)
- RPI TRIS Hydrochloride , 250g (T60050-250.0)
- RPI Toluene, Reagent Grade, 4 L (400015)
- SPECTRUM Tergitol(R) 15-S-9, Surfactant, 100mL (T1261-100ML49)
- Rpi Chemicals Starting with T