Shop All Chemicals Starting with T
Rpi
Triton X-100 (Scintillation Grade), 1 gal
Mfr # 111020
Zoro # G503560251
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 gal
- Storage Temp. Room Temperature
- Form Liquid
- Shelf Life 18 mo
- Molecular Weight 625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # 111020
- Zoro # G503560251
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with T
Dimensions
Container Size | 1 gal |
Details
Storage Temp. | Room Temperature |
Form | Liquid |
Shelf Life | 18 mo |
Molecular Weight | 625 |
Item | Triton X-100 (Scintillation Grade) |
Product Type | Triton X-100 (Scintillation Grade) |
Description
Triton X-100 (Scintillation Grade), Form Liquid, Container Size 1 gal, Shelf Life 18 mo, Storage Temp. Room Temperature, Molecular Weight 625
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDERS EDGE VENT GABLE 12X12"" WHITE (120051212117)
- LABCONCO Fast-Freeze Flask Bottom 300 mL (7542600)
- DURACHILL Chiller, Turbine Pump, 13.7A (CA02A1T1-41AA1N)
- AMSCOPE Stereo Microscope Focus Block with 76mm Collar and 5/8in Mounting Pin (FR-HGA3)
- RPI TRIS Hydrochloride , 250g (T60050-250.0)
- RPI TRIS-Acetate-EDTA (TAE) 10x Solution, 4L (T60010-4000.0)
- RPI Toluene, Reagent Grade, 4 L (400015)
- RPI Tetracycline Hydrochloride, 500g (T17000-500.0)
- RPI TRIS Base Ultra pure, 100g (T60040-100.0)
- RPI Tween 80, 1 L (P20390-1.0)
- RPI Tween 20, 1 L (P20370-1.0)
- Rpi Chemicals Starting with T