Shop All Chemicals Starting with T
Rpi
Triton X-100, Reagent Grade, 5 Gal
Mfr # 400002
Zoro # G404972016
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # 400002
- Zoro # G404972016
- Country of Origin United States
- Category Chemicals Starting with T
Description
TRITON X-100 is a nonionic, octylphenol ethoxylate surfactant with excellent detergency used in multiple applications including textiles and agrochemicals. Triton is specially processed to eliminate quenching and phosphorescence impurities. It is specifically intended for use in liquid scintillation counting applications.
Molecular Weight: 625
Appearance: Clear viscous liquid, slight yellow tint
Cloud Pt (1% in H2O): 63 - 67 oC
Color, PTCO: 60
Shipping Weight: 43.0001 lbs
Shipping Dimensions: 6.75 x 18.50 x 3.50
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 625
Appearance: Clear viscous liquid, slight yellow tint
Cloud Pt (1% in H2O): 63 - 67 oC
Color, PTCO: 60
Shipping Weight: 43.0001 lbs
Shipping Dimensions: 6.75 x 18.50 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Quantitative Filter Paper, 41 Grade, PK100 (1441-125)
- SENSOREX pH Elctrd Hevy Dty 3/4 NPT 10ft Cble (S272CD-TC)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J881)
- DIGI-SENSE Stainless-steel probe with included NIST (98768-49)
- RPI Tricine-SDS Sample Buffer 2X Solution, 25 ML (T27200-25.0)
- RPI Thymidine, 100g (T18050-100.0)
- RPI Tween 20, 1 L (P20370-1.0)
- RPI TRIS Base Ultra pure, 100g (T60040-100.0)
- RPI TRANS-Cinnamic Acid, 100g (C34400-100.0)
- RPI TRIS Buffered Saline 10x Solution, 1L (T60075-1000.0)
- RPI Terrific Broth/Modified, 600g, Caplet, PK25 (T15050-600.0)
- Rpi Chemicals Starting with T