Shop All Reagents and Refills
Rpi
TRIS-Glycine-SDS Buffer, 10X Powder, 1 L
Mfr # T28020-1.0
Zoro # G904972301
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # T28020-1.0
- Zoro # G904972301
- Country of Origin United States
- Category Reagents and Refills
Description
Composition:Glycine: < 80.0%TRIS (Hydroxymethyl) Aminomethane: < 20.0%SDS: < 6.0%
CAS Number: 56-40-6; 77-86-1; 151-21-3
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
pH (10X Solution): 8.50 - 9.0
pH (1 X Solution): 8.30 - 8.50
Solubility: Clear Colorless Solution
Shipping Weight: 0.25 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
CAS Number: 56-40-6; 77-86-1; 151-21-3
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
pH (10X Solution): 8.50 - 9.0
pH (1 X Solution): 8.30 - 8.50
Solubility: Clear Colorless Solution
Shipping Weight: 0.25 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 20X-40X Super Widefield Stereo Trinocular Microscope Head (SW24T)
- FLUKE Fluke TPAK ToolPak (1281997)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 7.0cm, PK100 (1004-070)
- COVENTRY Swab2 3/8 in Hand L, 3/32 in Dia, PK500 (41050)
- RPI Malachite Green, Oxalate Salt, 100 G (M92200-100.0)
- RPI EDTA 0.5M Solution pH 8.0, 500 ML (E14000-500.0)
- RPI DNA Markers (Low Range) 250 bp Ladder, 1 ML (D22100-1.0)
- RPI Glycerol, ACS, 1 L (G22025-1.0)
- RPI Magnesium Sulfate Heptahydrate, 100 G (M65240-100.0)
- RPI Citric Acid Anhydrous, 10 KG (C34500-10000.0)
- RPI Deoxyribonucleic Acid Sodium Salt (DNA), 1 G (D52150-1.0)
- Rpi Reagents and Refills