Shop All Chemicals Starting with T
Rpi
TRIS-Acetate-EDTA (TAE) 10x Solution , 1L
Mfr # T60010-1000.0
Zoro # G503559934
product price: $48.79
/ea
$48.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type TRIS-Acetate-EDTA (TAE) 10x Solution
- Chemical Container Size 1 L
- Concentration T60010
- Shelf Life 18 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # T60010-1000.0
- Zoro # G503559934
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 1 L |
Details
Product Type | TRIS-Acetate-EDTA (TAE) 10x Solution |
Item | TRIS-Acetate-EDTA (TAE) 10x Solution |
Concentration | T60010 |
Shelf Life | 18 mo |
Description
TRIS-Acetate-EDTA (TAE) 10x Solution, Concentration T60010, Chemical Container Size 1 L, Chemical Family Type Buffers, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Pipette Controller Green (411125-0002)
- SPECTRUM Propylene Oxide, 500mL (E0016-500ML)
- MEDEGEN MEDICAL PRODUCTS Specimen Container w/Lid, 120mL, PK300 (P02-B1202-1YNL)
- CELLTREAT CF Cryogenic Vial, Internal Thread, Self-Standing, Sterile, 1.8mL (229915)
- RPI Tween 80, 18.9 L (P20390-18.9)
- RPI Tricine-SDS Sample Buffer 2X Solution, 25 ML (T27200-25.0)
- RPI TE Buffer 20X Solution pH 8.0, 250 ML (T32200-250.0)
- RPI TE Buffer 20X Solution pH 8.0, 500 ML (T32200-500.0)
- RPI Thymidine, 100g (T18050-100.0)
- RPI Thallium Acetate, 25g (T13000-25.0)
- TCI AMERICAS Tripropylene Glycol Monomethyl Ether (T0651-500G)
- Rpi Chemicals Starting with T