Shop All Chemicals Starting with T
Rpi
Thallium Acetate, 25g
Mfr # T13000-25.0
Zoro # G403560283
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Temp. Room Temperature
- Form Powder
- Container Size 25 g
- Shelf Life 18 mo
- Purity Greater Than 95%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # T13000-25.0
- Zoro # G403560283
- UPC # N
- Country of Origin China
- Category Chemicals Starting with T
Dimensions
Container Size | 25 g |
Details
Storage Temp. | Room Temperature |
Form | Powder |
Shelf Life | 18 mo |
Purity | Greater Than 95% |
Product Type | Thallium Acetate |
Item | Thallium Acetate |
Description
Thallium Acetate, Purity Greater Than 95 Percent, Container Size 25 g, Form Powder, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAKESPEARE Shakespeare 4364-B Polycarbonate Extension Mast with Bag (4364-B)
- THERMCO Hydrometer, Specific Gravity, 0.1 (GW2577)
- OAKTON Buffer Solution, pH 10.01, 1 gal. (05942-64)
- GLOBE SCIENTIFIC Funnel, Powder, 180mm, Pp, PK5 (600166)
- RPI TRIS-Acetate-EDTA (TAE) 10x Solution , 1L (T60010-1000.0)
- RPI Thymidine, 25g (T18050-25.0)
- RPI Triton X-100 (Scintillation Grade), 1 gal (111020)
- RPI Thymidine, 100g (T18050-100.0)
- RPI Temed, 50mL (T18000-0.05)
- RPI Trypsin, 1g (T70010-1.0)
- SPECTRUM Tetrahydrofuran, UnStblzd, For UV, HPLC, PK6 (HP842-1LT-CS6)
- Rpi Chemicals Starting with T