Shop All Chemicals Starting with T
Rpi
Tetracycline Hydrochloride, 500g
Mfr # T17000-500.0
Zoro # G203560667
Free Shipping & Returns
$473.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Temp. Room Temperature
- Container Size 500 g
- Molecular Weight 480.9
- Chemical Formula C22H24N2O8 HCl
- Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # T17000-500.0
- Zoro # G203560667
- UPC # N
- Country of Origin China
- Category Chemicals Starting with T
Dimensions
Container Size | 500 g |
Details
Storage Temp. | Room Temperature |
Molecular Weight | 480.9 |
Chemical Formula | C22H24N2O8 HCl |
Form | Powder |
Product Type | Tetracycline Hydrochloride |
Shelf Life | 18 mo |
Solubility | Water |
CAS Number | 64-75-5 |
Purity | Greater Than 99% |
Item | Tetracycline Hydrochloride |
Description
Tetracycline Hydrochloride, CAS Number 64-75-5, Purity Greater Than 99 Percent, Container Size 500 g, Form Powder, Molecular Weight 480.9, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C22H24N2O8 HCl, Shelf Life 18 mo
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Water Testing Kit, Hardness, 0 to 200 PPM (4482-LI-02)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Red (6FAR9)
- WHEATON GL18 Solid Top Red PBT Screw Caps, PK 10 (292401108)
- ZYMO RESEARCH Quick-DNA Fungal/Bacterial DNA MiniPrep Kit, 50 Preps (ZD6005)
- RPI Tween 80, 18.9 L (P20390-18.9)
- RPI Trimethoprim, 25g (T59000-25.0)
- RPI Toluene, Reagent Grade, 4 L (400015)
- RPI TE Buffer 20X Solution pH 8.0, 250 ML (T32200-250.0)
- RPI Triton X-100, 1L (111036-1L)
- RPI Triton X-100 (Scintillation Grade), 1 gal (111020)
- RPI Tryptone, Powder, 500g (T60060-500.0)
- Rpi Chemicals Starting with T