Shop All Chemicals Starting with T
Rpi
Tetracycline Hydrochloride, 25g
Mfr # T17000-25.0
Zoro # G503559927
product price: $56.79
/ea
$56.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Tetracycline Hydrochloride
- Molecular Weight 480.9
- Container Size 25 g
- Solubility Water
- CAS Number 64-75-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # T17000-25.0
- Zoro # G503559927
- UPC # N
- Country of Origin China
- Category Chemicals Starting with T
Dimensions
Container Size | 25 g |
Details
Product Type | Tetracycline Hydrochloride |
Molecular Weight | 480.9 |
Solubility | Water |
CAS Number | 64-75-5 |
Purity | Greater Than 99% |
Shelf Life | 18 mo |
Item | Tetracycline Hydrochloride |
Storage Temp. | Room Temperature |
Chemical Formula | C42H78N14O24 3H2SO4 |
Form | Powder |
Description
Tetracycline Hydrochloride, CAS Number 64-75-5, Purity Greater Than 99 Percent, Container Size 25 g, Form Powder, Molecular Weight 480.9, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C42H78N14O24 3H2SO4, Shelf Life 18 mo
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Shaking Water Bath, Sb-12L (SB0012)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 60 mL, Min 5 mL-Max 60 mL (GBTD-R-60)
- DRAEGER Alcohol Free Anti-Fog Solution - Gel 50 (R52560)
- GLOBE SCIENTIFIC Transfer Pipette, 4mL, 130mm L, PK500 (138060-500)
- RPI TRANS-Cinnamic Acid, 100g (C34400-100.0)
- RPI Triton X-100 (Scintillation Grade), 500mL (111036)
- RPI TRIS Hydrochloride , 250g (T60050-250.0)
- RPI Tetracycline Hydrochloride, 500g (T17000-500.0)
- RPI Tween 20, 1 L (P20370-1.0)
- RPI TRIS Base Ultra pure, 100g (T60040-100.0)
- SPECTRUM Tartaric Acid, Grnlr, NF, 500g (TA105-500GM)
- Rpi Chemicals Starting with T