Rpi

Terrific Broth, Liquid, 1 L


product price: $80.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 9 in
  • Width 3.5 in
  • Length 3.5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 9 in
Width 3.5 in
Length 3.5 in

Description

Prepared in 18.2 megohms water and sterilized by autoclaving at 15 psi pressure (121°C) for 30 minutes.Ingredients:Casein Digest Peptone: 12 g/lYeast Extract: 24 g/lDi-Potassium Phosphate: 9.4 g/lGlycerol: 0.4%Dihydrogen Potassium Phosphate: 2 g/l
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear, light to medium amber liquid
Identification: Pass Test
Osmolality: Report mOsm/Kg
pH @25 C: 7.0 - 7.4
Sterility: Pass Test
Shipping Weight: 2.4 lbs
Shipping Dimensions: 3.50 x 9.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.