Shop All Microbiology Media
Rpi
Terrific Broth, Granulated, 10 KG
Mfr # T15100-10000.0
Zoro # G204972384
product price: $1,330.99
/ea
Free Shipping & Returns
$1,330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Width 11.25 in
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # T15100-10000.0
- Zoro # G204972384
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 10 in |
Width | 11.25 in |
Length | 10 in |
Description
Enriched media for maintenance and propagation of E. Coli and plasmid growth. Produces higher cell densities resulting in greater yields of DNA or recombinant problem. Glycerol is used as a carbon source with this formulation instead of glucose as it will not ferment to acetic acid.Ingredients:Casein Digest Peptone: 12g/lYeast Extract: 24g/lDipotassium phosphate: 9.5g/lMonopotassium phosphate: 2.2g/
CAS Number: 91079-40-2; 8013-01-2; 7778-77-0; 7758-11-4
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
DCM Appearance: Homogeneous, free flowing beige to yellow-beige
PPM Appearance: Clear, yellow to amber no precipitate (ppt)
pH (4.76% solution at 25C): 6.8 - 7.4
Microorganism (E. coli ATCC 23724): Good to Excellent
Microorganism (E. coli ATCC 33694): Good to Excellent
Microorganism (E. coli ATCC 33849): Good to Excellent
Microorganism (E. coli ATCC 39403): Good to Excellent
Microorganism (E. coli ATCC 47014): Good to Excellent
Microorganism (E. coli ATCC 53868): Good to Excellent
Shipping Weight: 11 lbs
Shipping Dimensions: 11.25 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.
CAS Number: 91079-40-2; 8013-01-2; 7778-77-0; 7758-11-4
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
DCM Appearance: Homogeneous, free flowing beige to yellow-beige
PPM Appearance: Clear, yellow to amber no precipitate (ppt)
pH (4.76% solution at 25C): 6.8 - 7.4
Microorganism (E. coli ATCC 23724): Good to Excellent
Microorganism (E. coli ATCC 33694): Good to Excellent
Microorganism (E. coli ATCC 33849): Good to Excellent
Microorganism (E. coli ATCC 39403): Good to Excellent
Microorganism (E. coli ATCC 47014): Good to Excellent
Microorganism (E. coli ATCC 53868): Good to Excellent
Shipping Weight: 11 lbs
Shipping Dimensions: 11.25 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Bottle carrier, 6-place, red (600395)
- LOVIBOND Ammonia # 2 Tablets (512590BT)
- YSI Confidence Solution, Pint, PK6 (5580)
- ZORO SELECT Scoop, Stainless Steel, 6 Oz. (428.04 SCOOP 6)
- RPI Agar, High Gel Strength, Powder, 100 G (A20020-100.0)
- RPI Peptone, Granulated, 2 KG (P20250-2000.0)
- RPI Terrific Broth, Modified, Powder, 10 KG (T15000-10000.0)
- RPI Luria Broth Miller's Modified, 500 G (L24080-500.0)
- RPI Agar, Bacteriological Grade, 2 KG (A20030-2000.0)
- RPI Bio-Safe NA, 4 L (111198)
- GLOBE SCIENTIFIC Needle Holder, Universal, PK200 (1202)
- Rpi Microbiology Media