Shop All Lab Equipment Parts
Rpi
Teflon Cloth for 8" Sealer
Mfr # 248103
Zoro # G405299808
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.25 in
- Width 2 in
- Length 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # 248103
- Zoro # G405299808
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Height | 10.25 in |
Width | 2 in |
Length | 0.13 in |
Description
Replacement Teflon cloth for use with Electronic Bag Sealers. Seals bags up to 5 mil thick.
For use with 8 Inch Electronic Bag Sealer.Shipping Weight: 1 lbs
Shipping Dimensions: 2.00 x 10.25 x 0.13
Research or further manufacturing use only, not for food or drug use.
For use with 8 Inch Electronic Bag Sealer.Shipping Weight: 1 lbs
Shipping Dimensions: 2.00 x 10.25 x 0.13
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Single Scale Graduated Cylinder 284580000, 1000ml Capacity, 10ml Graduation, Clear, 1/PK (284580000)
- MONARCH Cleanroom Wipers (150 Pack), 150PK (CRW-12X12)
- AMSCOPE 1080p 60fps 2MP HDMI Color Global Shutter CMOS C-mount Microscope Camera (HD222-GS)
- WHATMAN Qualitative Filter Papers, Circle, PK 100 (1004-055)
- NATIONAL DISTRIBUTION & CONTRACTING 3M Attest Rapid Readout Biological Indicator, for Steam Sterilization, 50/bx, 4 bx/cs (1292)
- DAYTON Splined Bushing (MHGXEC7407GGS)
- FEIT ELECTRIC Fluorescent Starter with Condenser, 30 to 40 W (FS4/10)
- HOLLISTER Extended Wear Male External Catheter, Large 36 mm - Blue (509209)
- MINUTEMAN Minuteman CDR-08 Clean Out Doors - Cast Iron (CDR-08)
- DIGI-SENSE Traceable Jumbo Fridge/Freezer Digital T (94460-81)
- DIGI-SENSE RTD Wire, 24-Gauge, Tfe Insulation, 100- (08542-31)
- Rpi Lab Equipment Parts