Rpi

Super Broth, Powder, 10 KG


product price: $1,031.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Height 11.25 in
  • Width 10 in
  • Length 10 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 11.25 in
Width 10 in
Length 10 in

Description

CAS Number: 91079-40-2, 8013-01-2, 7647-14-5
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
PPM Appearance: Yellow to light amber/ Brilliant to clear/ None to light ppt
DCM Appearance: Free flowing , Homogeneous, Light beige
pH (6% Solution @ 25 oC): 7.3 - 7.7
Microorganism (E. coli ATCC 23724): Good to Excellent
Microorganism (E. coli ATCC 33694): Good to Excellent
Microorganism (E. coli ATCC 33849): Fair to Excellent
Microorganism (E. coli ATCC 39403): Good to Excellent
Microorganism (E. coli ATCC 47014): Good to Excellent
Microorganism (E. coli ATCC 53868): Good to Excellent
Shipping Weight: 24 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.