Shop All Chemicals Starting with S
Rpi
Sucrose, 25 KG
Mfr # S24060-25000.0
Zoro # G904972356
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # S24060-25000.0
- Zoro # G904972356
- Country of Origin United States
- Category Chemicals Starting with S
Description
Ultra-high purtiy, double crystallized to remove any remaining inorganic and organic contamination. Produces a clear colorless solution. Used for cultivating protoplasts and "in vitro" multiplication of plant tissue.
CAS Number: 57-50-1
Molecular Weight: 342.3
Chemical Formula: C12H22O11
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Fine White Crystals
Absorbance 260nm: 0.07 nm
Absorbance 280nm: 0.05
Color Value: Report
DNase, RNase, protease: Not Detected
Heavy Metals: 0.0005 %
Identification (IR): Pass
Purity: 99.0 %
Solubility (10% solution in H2O @ 25oC): Pass
Sulfate: 0.005 %
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 59.9999 lbs
Shipping Dimensions: 10.00 x 7.50 x 10.00
Research or further manufacturing use only, not for food or drug use.
CAS Number: 57-50-1
Molecular Weight: 342.3
Chemical Formula: C12H22O11
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Fine White Crystals
Absorbance 260nm: 0.07 nm
Absorbance 280nm: 0.05
Color Value: Report
DNase, RNase, protease: Not Detected
Heavy Metals: 0.0005 %
Identification (IR): Pass
Purity: 99.0 %
Solubility (10% solution in H2O @ 25oC): Pass
Sulfate: 0.005 %
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 59.9999 lbs
Shipping Dimensions: 10.00 x 7.50 x 10.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Glass Microfiber Filter, GF/A, 47mm, PK100 (1820-047)
- GLOBE SCIENTIFIC Storage Box, Lid for 15mL Tubes, PK4 (3058)
- LABCHEM CHEMICAL ACETONE ACS 1 LITER (LC104202)
- HEATHROW SCIENTIFIC Phlebotomy/Sample Collection Tray, White (HS120261)
- RPI Sodium Phosphate, Monobasic, Anhydrous, 500 G (S23185-500.0)
- RPI Sodium Phosphate Dibasic, Anhydrous, ACS, 500 G (S23145-500.0)
- RPI Sodium Sulfate, Anhydrous, 500g (S25150-500.0)
- RPI Sucrose, ACS Grade, 5 KG (S24065-5000.0)
- RPI Sodium Carbonate Anhydrous, 1kg (S25025-1000.0)
- RPI Sucrose, 10 KG (S24060-10000.0)
- SPECTRUM Sodium Molybdate, Dihydrate, CP, 125g (S1342-125GM07)
- Rpi Chemicals Starting with S