Shop All Chemicals Starting with S
Rpi
Sucrose, 10 KG
Mfr # S24060-10000.0
Zoro # G704972358
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # S24060-10000.0
- Zoro # G704972358
- Country of Origin United States
- Category Chemicals Starting with S
Description
Ultra-high purtiy, double crystallized to remove any remaining inorganic and organic contamination. Produces a clear colorless solution. Used for cultivating protoplasts and "in vitro" multiplication of plant tissue.
CAS Number: 57-50-1
Molecular Weight: 342.3
Chemical Formula: C12H22O11
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Fine White Crystals
Absorbance 260nm: 0.07 nm
Absorbance 280nm: 0.05
DNase, RNase, protease: Not Detected
Heavy Metals: 0.0005 %
Identification (IR): Pass
Purity: 99.0 %
Solubility (10% solution in H2O @ 25oC): Pass
Sulfate: 0.005 %
Shipping Weight: 24 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.
CAS Number: 57-50-1
Molecular Weight: 342.3
Chemical Formula: C12H22O11
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Fine White Crystals
Absorbance 260nm: 0.07 nm
Absorbance 280nm: 0.05
DNase, RNase, protease: Not Detected
Heavy Metals: 0.0005 %
Identification (IR): Pass
Purity: 99.0 %
Solubility (10% solution in H2O @ 25oC): Pass
Sulfate: 0.005 %
Shipping Weight: 24 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Vial, Screw Top, 7.5ml Clear, PK144 (GLC-00984)
- CORNING PYREX Filtering Flasks with Side Arm, He (5340-500)
- ZORO SELECT Container W/Faucet, 2-1/2 Gal. (7572-90)
- SP SCIENCEWARE Burette, 10mL (F37915-0510)
- RPI Sodium Phosphate, Monobasic, Anhydrous, 500 G (S23185-500.0)
- RPI Sodium Hydroxide Pellets, 500 G (S24000-500.0)
- RPI Sodium Phosphate Dibasic, Anhydrous, ACS, 500 G (S23145-500.0)
- RPI Sodium Bicarbonate, 2.5 KG (S22060-2500.0)
- RPI Sucrose, ACS Grade, 5 KG (S24065-5000.0)
- RPI Sodium Chloride 5M Solution, 500 ML (S24600-500.0)
- SPECTRUM Sdm Hdrxd, Lw Chlrd, Plts, Rgnt, ACS, 125g (S1295-125GM)
- Rpi Chemicals Starting with S