Shop All Lab Equipment Parts
Rpi
Strip Blot Containers, Variety, Clear, 6/PK
Mfr # 248769
Zoro # G105299801
product price: $71.25
/pk 6, $11.88/ea
$71.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.63 in
- Length 1.88 in
- Height 7.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # 248769
- Zoro # G105299801
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 5.63 in |
Length | 1.88 in |
Height | 7.63 in |
Description
Includes one each of following sizes: 3.8 x 19.0 x 1.6cm 7.3 x 3.0 x 1.5cm 9.5 x 3.0 x 1.6cm 11.1 x 5.2 x 1.4cm 14.7 x 6.0 x 3.0cm 3 lane box (7.3 x 1.6 x 1.3cm)
Super convenient Assorted popular sizes Ideal for small runs EconomicalShipping Weight: 0.31 lbs
Shipping Dimensions: 5.63 x 7.63 x 1.88
Research or further manufacturing use only, not for food or drug use.
Super convenient Assorted popular sizes Ideal for small runs EconomicalShipping Weight: 0.31 lbs
Shipping Dimensions: 5.63 x 7.63 x 1.88
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Pair of Super Widefield 10X Microscope Eyepieces (30mm) (EP10X30)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Write-On, PK4 (F11816-0009)
- BLUE RIDGE ERGONOMICS Fabric High Bench Chair, 26-1/4" to 36", Adjustable Arms, Blue (BR-ESD-FHBCH-CR-T1-A1-CF-EG-ESDBLU)
- HOPKINS Funnel, Super Size, 05034 (RHG05034)
- RPI Teflon Cloth for 8" Sealer (248103)
- OLFA OLFA® SCR-S 1" Multi-Purpose Scraper (1086530)
- DIGI-SENSE Traceable High-Accuracy RTD Freezer Digi (37804-04)
- ARMOR SHIELD Desiccant, Silica Gel, 0.3 cu ft, PK1500 (D10GST)
- BEL-ART Bel-Art Spinbar Giant Teflon Magnetic Stir Bar:108x27mm, w/o Pivot Ring (F37118-0004)
- WHATMAN Qualitative Filter Paper, Grade 6, PK 100 (1006-110)
- SATA SPRAY EQUIPMENT VISOR FOILS VISION 5000 20/PK (SQ210468)
- Rpi Lab Equipment Parts