Shop All Chemicals Starting with S
Rpi
SodiumPhosphateMonobasic Monohydrate
Mfr # S23120-500.0
Zoro # G803560609
$53.75
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type SodiumPhosphateMonobasic Monohydrate
- Chemical Formula NaH2PO4 ¿ H2O
- Molecular Weight 138
- Concentration S23120
- Chemical Container Size 500 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # S23120-500.0
- Zoro # G803560609
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 g |
Details
Product Type | SodiumPhosphateMonobasic Monohydrate |
Item | SodiumPhosphateMonobasic Monohydrate |
Chemical Formula | NaH2PO4 ¿ H2O |
Molecular Weight | 138 |
Concentration | S23120 |
Shelf Life | 18 mo |
CAS Number | 10049-21-5 |
Description
SodiumPhosphateMonobasic Monohydrate, Concentration S23120, CAS Number 10049-21-5, Molecular Weight 138, Chemical Formula NaH2PO4 � H2O, Chemical Container Size 500 g, Chemical Family Type Buffers, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vial with Cap, 54mL, PK10 (VIAL-15C-10)
- AQUAPHOENIX SCIENTIFIC Refill, Phenolphthalein Indicator0.5Prcnt (PH1605-A)
- DWK LIFE SCIENCES Silicone Lids, Medium Stretch, 66-79 mm, Blue, 5/pk, 5PK (212301B)
- VEE GEE Analog Refractometer, Propylene Glycol (CTX-1)
- RPI Sucrose, ACS Grade, 2.5 KG (S24065-2500.0)
- RPI Sucrose, 500 G (S24060-500.0)
- RPI Sodium Acetate, Anhydrous, 1Kg (S22040-1000.0)
- RPI Sodium Phosphate Dibasic, Anhydrous, ACS, 500 G (S23145-500.0)
- RPI Streptomycin Sulfate, 100g (S62000-100.0)
- RPI Sodium Bicarbonate, ACS Grade, 3 KG (S25060-3000.0)
- SPECTRUM Sodm Fluoride, Pwdr, USP, EP, BP, 2.5kg (SO167-2.5KG)
- Rpi Chemicals Starting with S