Shop All Chemicals Starting with S
Rpi
Sodium Thiosulfate, 5 KG
Mfr # S23060-5000.0
Zoro # G504972695
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # S23060-5000.0
- Zoro # G504972695
- Country of Origin India
- Category Chemicals Starting with S
Description
CAS Number: 7772-98-7
Molecular Weight: 158.1
Chemical Formula: Na2S2O3
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Assay: 98.0 %
Cation (Calcium): No turbidity is produce
Heavy Metals: 20 ppm
BSE/TSE Free: BSE/TSE Free
Grade: USP
Country of Origin: Report
Shipping Weight: 12.69 lbs
Shipping Dimensions: 10.00 x 7.50 x 10.00
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 158.1
Chemical Formula: Na2S2O3
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Assay: 98.0 %
Cation (Calcium): No turbidity is produce
Heavy Metals: 20 ppm
BSE/TSE Free: BSE/TSE Free
Grade: USP
Country of Origin: Report
Shipping Weight: 12.69 lbs
Shipping Dimensions: 10.00 x 7.50 x 10.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Pan Holder for MB Series Moisture Analyz (80252476)
- GEMCO PREP BOWLS GLS 4OZ 4PK (5078583)
- HEATHROW SCIENTIFIC Pipette, 1 to 100 mL Volume (120479)
- RICCA CHEMICAL Purified Water Reagent, USP/EP, Plastc, 20L (R9190000-20F)
- RPI D-Sorbitol, 500 G (S23080-500.0)
- RPI Sucrose, ACS Grade, 5 KG (S24065-5000.0)
- RPI Sodium Bicarbonate, ACS Grade, 3 KG (S25060-3000.0)
- RPI Sodium Thiosulfate, 250 G (S23060-250.0)
- RPI Sodium Sulfate, Anhydrous, 500g (S25150-500.0)
- RPI Sucrose, ACS Grade, 10 KG (S24065-10000.0)
- SPECTRUM Sodium Hydroxide, 500mL (S-390-500ML51)
- Rpi Chemicals Starting with S