Shop All Chemicals Starting with S
Rpi
Sodium Thiosulfate, 1kg
Mfr # S23060-1000.0
Zoro # G003560973
Free Shipping & Returns
$96.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 7772-98-7
- Storage Temp. Room Temperature
- Molecular Weight 158.1
- Purity Greater Than 95%
- Container Size 1 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # S23060-1000.0
- Zoro # G003560973
- UPC # N
- Country of Origin China
- Category Chemicals Starting with S
Dimensions
Container Size | 1 kg |
Details
CAS Number | 7772-98-7 |
Item | Sodium Thiosulfate |
Storage Temp. | Room Temperature |
Molecular Weight | 158.1 |
Purity | Greater Than 95% |
Solubility | Water |
Product Type | Sodium Thiosulfate |
Shelf Life | 18 mo |
Chemical Formula | Na2S2O3 |
Form | Powder |
Description
Sodium Thiosulfate, CAS Number 7772-98-7, Purity Greater Than 95 Percent, Container Size 1 kg, Form Powder, Molecular Weight 158.1, Solubility Water, Storage Temp. Room Temperature, Chemical Formula Na2S2O3, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO METER 6FTCOPPER TUBING, 1/8IN DIA. (3224)
- REED INSTRUMENTS Electrode Storage Solution, 16.9oz (R1420)
- RPI Bile Salts #3, 25 G (B11750-25.0)
- ZORO SELECT Vial with Cap, 7mL, PK10 (VIAL-2.5C-10)
- RPI Sodium Bicarbonate, ACS Grade, 3 KG (S25060-3000.0)
- RPI Sucrose, ACS Grade, 3kg (S24065-3000.0)
- RPI Sodium Hydroxide, 1kg (S24000-1000.0)
- RPI Sodium Chloride 5M Solution, 500 ML (S24600-500.0)
- RPI Sucrose, 500 G (S24060-500.0)
- RPI Sodium Chloride 5M Solution, 250 ML (S24600-250.0)
- RPI Sodium Chloride, ACS Grade, 500g (S23025-500.0)
- Rpi Chemicals Starting with S