Shop All Reagents and Refills
Rpi
Sodium Citrate, Trisodium Salt, Dihydrate, [Citric Acid, Trisodium Dihydrate], 10 KG
Mfr # S23040-10000.0
Zoro # G404972696
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # S23040-10000.0
- Zoro # G404972696
- Country of Origin United States
- Category Reagents and Refills
Description
Common Name: Citric Acid, Trisodium Dihydrate
CAS Number: 6132-04-3
Molecular Weight: 294.1
Chemical Formula: C6H5Na3O7 €¢ 2H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Assay: 99.0 %
pH (5% Solution): 7.0 - 9.0
Alkalinity: Pass Test
Chloride: 50 ppm
Heavy Metals: 10 ppm
Identification Tests: Passes Tests
Loss on Drying: 10.0 - 13.0 %
Sulfate: 150 ppm
Tertrate: Meets USP Test
Grade: Meets current USP Specifications
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 24 lbs
Shipping Dimensions: 4.88 x 6.00 x 4.88
Research or further manufacturing use only, not for food or drug use.
CAS Number: 6132-04-3
Molecular Weight: 294.1
Chemical Formula: C6H5Na3O7 €¢ 2H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Assay: 99.0 %
pH (5% Solution): 7.0 - 9.0
Alkalinity: Pass Test
Chloride: 50 ppm
Heavy Metals: 10 ppm
Identification Tests: Passes Tests
Loss on Drying: 10.0 - 13.0 %
Sulfate: 150 ppm
Tertrate: Meets USP Test
Grade: Meets current USP Specifications
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 24 lbs
Shipping Dimensions: 4.88 x 6.00 x 4.88
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCONOX Detergent, 4 lb. (1304-1)
- AQUAPHOENIX SCIENTIFIC Refill, Phenolphthalein Indicator0.5Prcnt (PH1605-A)
- CELLTREAT Pipette Tip Rack, Empty Rack, Wafer Included, Non-sterile, 1000uL (229067)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-00199G)
- RPI Folic Acid, 10 G (F10560-10.0)
- RPI N-Acetyl-D-glucosamine, 5 G (A90510-5.0)
- RPI EDTA, Tetrasodium Salt, 1 KG (E57045-1000.0)
- RPI Thimerosal, 100 G (T21040-100.0)
- RPI Potassium Sulfate, 500 G (P47000-500.0)
- RPI Sodium Bicarbonate, 1kg (S22060-1000.0)
- RPI NAD, 10 G (N30110-10.0)
- Rpi Reagents and Refills