Shop All Reagents and Refills
Rpi
Sodium Citrate, Trisodium Salt, ACS, 1 KG
Mfr # S23045-1000.0
Zoro # G504972701
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # S23045-1000.0
- Zoro # G504972701
- Country of Origin United States
- Category Reagents and Refills
Description
CAS Number: 6132-04-3
Molecular Weight: 294.1
Chemical Formula: C6H5Na3O72H2O
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystals or powder
Assay: 99.0 %
pH (5% solution @25 oC): 7.0 - 9.0
Calcium (Ca): 0.005 %
Chloride (Cl): 0.003 %
Heavy Metals (ICP-OES): 5 ppm
Insoluble Matter: 0.005 %
Iron (Fe): 5 ppm
Sulfate: 0.005 %
Ammonium (NH3): 0.003 %
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 7.25 x 4.88 x 4.88
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 294.1
Chemical Formula: C6H5Na3O72H2O
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystals or powder
Assay: 99.0 %
pH (5% solution @25 oC): 7.0 - 9.0
Calcium (Ca): 0.005 %
Chloride (Cl): 0.003 %
Heavy Metals (ICP-OES): 5 ppm
Insoluble Matter: 0.005 %
Iron (Fe): 5 ppm
Sulfate: 0.005 %
Ammonium (NH3): 0.003 %
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 7.25 x 4.88 x 4.88
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Sodium Silicate, Pentahydrate, 12kg (S1433-12KG18)
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Wide Mouth, PK12 (6FAL5)
- TEDCO TOYS Tedco Toys 01800 Radiometer (1800)
- CORNING PYREX Crystallizing Dish, 90 x 50 mm (3140-90)
- RPI Citric Acid Anhydrous, 10 KG (C34500-10000.0)
- RPI Citric Acid, Monohydrate, ACS Grade, 25 KG (C35025-25000.0)
- RPI Copper (II) Sulfate Anhydrous, 100 G (C12150-100.0)
- RPI EDTA, Tetrasodium Salt, 500 G (E57045-500.0)
- RPI Thimerosal, 100 G (T21040-100.0)
- RPI Guanidine Thiocyanate 6M Solution, 1 L (G54250-1000.0)
- LOVIBOND Molybdenum HR 1 PP, 10 ml 100 ct (530750)
- Rpi Water Quality Testing